Haws Antique Style Cast Aluminum Pedestal Outdoor Drinking Fountain, Black
See all 9 items in product family

Haws Antique Style Cast Aluminum Pedestal Outdoor Drinking Fountain, Black

Item #: WBB231293

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5,160.00 Save up to 14%
Price: $ 4,428.00
Product Information
Customer Review
Product Q&A
Accessories
Haws Antique Style Cast Aluminum Pedestal Outdoor Drinking Fountain, Black

This Haws® historic pedestal drinking fountain uses a patented push button valve assembly allowing for front access stream adjustment as well as cartridge and strainer access. The "Hi-Lo" barrier-free design of the fountain allows the "antique style" pedestal to be placed securely in multiple locations without taking up excess space, all while providing for twice the users as regular drinking fountains. Equipped with numerous vandal resistant components, this fountain is not easily disrupted, quickly discouraging the worst of vandals. Heavy-duty cast aluminum with powder coated finish makes for one of the most stylish fountains produced. The standard color is black. Additional colors are available. Please call for pricing.

Model meets all current Federal Regulations for the disabled including those in the Americans with Disabilities Act. This drinking fountain is lead-free by all known definitions including ANSI/NSF Standard 61, Section 9, California Proposition 65, and the Federal Safe Drinking Water Act.

Product Specifications

    • BRANDHaws®
    • MANUFACTURERS PART NUMBER3511
    • COLOR FINISHBlack
    • REFRIGERATEDNo
    • LENGTH INCHES30
    • WIDTH INCHES14
    • DEPTH INCHES30
    • HEIGHT INCHES42
    • WEIGHT LBS168
    • ADA CERTIFIEDNo
    • INSTALLATION TYPEFloor
    • FOR OUTDOOR USEYes
    • FREEZE/FROST RESISTANTNo
    • ASSEMBLYUnassembled
    • CONSTRUCTIONCast Aluminum
    • LIMITED WARRANTY1 Year
    • NUMBER OF STATIONS2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!