Haws Streetsmart "Hi-Lo" Vandal-Resistant SS Pedestal Outdoor Drinking Fountain
See all 8 items in product family

Haws Streetsmart "Hi-Lo" Vandal-Resistant SS Pedestal Outdoor Drinking Fountain

Item #: WBB231289

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,900.00 Save up to 14%
Price: $ 4,206.00
Product Information
Customer Review
Product Q&A
Accessories
Haws StreetSmart "Hi-Lo" Vandal-Resistant SS Pedestal Outdoor Drinking Fountain with SS Bowl - Green

This Haws® heavy-duty Streetsmart™ Outdoor Drinking Fountainpedestal uses a patented pushbutton valve assembly allowing for front access stream adjustment as well as cartridge and strainer access. Maintenance is made easy through a heavy gauge steel access door with heavy-duty hinges and key lock. The "Hi-Lo" barrier-free design of the fountain allows the square pedestal to be placed securely in multiple locations, all while providing for twice the users as regular drinking fountains. Equipped with numerous vandal resistant components, this fountain is not easily disrupted, quickly discouraging the worst of vandals. All around heavy-duty stainless steel construction makes this the most protected and well designed fountain that is produced. Green powder-coat paint finish is standard. Model meets all current Federal Regulations for the disabled including those in the Americans with Disabilities Act. This drinking fountain is lead-free by all known definitions including ANSI/NSF Standard 61, Section 9, California Proposition 65, and the Federal Safe Drinking Water Act.

Product Specifications

    • BRANDHaws®
    • MANUFACTURERS PART NUMBER3500
    • COLOR FINISHGreen
    • FILTERNo
    • REFRIGERATEDNo
    • LENGTH INCHES29
    • WIDTH INCHES14
    • DEPTH INCHES29
    • HEIGHT INCHES43
    • WEIGHT LBS146
    • ADA CERTIFIEDYes
    • CHILD ADA CERTIFIEDNo
    • INSTALLATION TYPEFloor
    • FOR OUTDOOR USEYes
    • FREEZE/FROST RESISTANTNo
    • ASSEMBLYUnassembled
    • SHAPESquare
    • VANDAL RESISTANT BUBBLERYes
    • CONSTRUCTIONStainless Steel
    • LIMITED WARRANTY1 Year
    • STEEL GAUGE12
    • NUMBER OF STATIONS2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!