Haws Vibra-Cast Reinforced Round Concrete Pedestal Outdoor Drinking Fountain
See all 26 items in product family

Haws Vibra-Cast Reinforced Round Concrete Pedestal Outdoor Drinking Fountain

Item #: WBB231272

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,190.00 Save up to 12%
Price: $ 1,919.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
This Haws Vibra-Cast Reinforced Round Concrete Pedestal Outdoor Drinking Fountainuses a patented pushbutton valve assembly allowing for front access stream adjustment as well as cartridge and strainer access. The fountain's circular pedestal can be placed securely in multiple locations without taking up excess space. Equipped with vandal resistant components, this fountain is not easily disrupted, quickly discouraging the worst of vandals. Concrete with exposed aggregate finish and galvanized wire to reinforce the vibracast offers an extremely solid and highly protected fountain. Hood extension protects the bubbler head with a partial enclosure, for a greater protected drinking point. Simplistic Portland Gray cement creates just the right amount of appeal for an outdoor fountain. This drinking fountain is lead-free by all known definitions including ANSI/NSF Standard 61, Section 9, California Proposition 65, and the Federal Safe Drinking Water Act.

Product Specifications

    • BRANDHaws®
    • MANUFACTURERS PART NUMBER3060
    • COLOR FINISHTan
    • FILTERNo
    • REFRIGERATEDNo
    • LENGTH INCHES12
    • WIDTH INCHES12
    • DEPTH INCHES12
    • HEIGHT INCHES43
    • WEIGHT LBS198
    • ADA CERTIFIEDNo
    • CHILD ADA CERTIFIEDNo
    • INSTALLATION TYPEFloor
    • FOR OUTDOOR USEYes
    • FREEZE/FROST RESISTANTNo
    • ASSEMBLYUnassembled
    • SHAPERound
    • VANDAL RESISTANT BUBBLERYes
    • CONSTRUCTIONConcrete, Aggregate Stone
    • LIMITED WARRANTY1 Year
    • NUMBER OF STATIONS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!