Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual Color Finish Is Evergreen

Halsey Taylor 7030 3-Station Fountain (SS)
See all 6 items in product family

Halsey Taylor 7030 3-Station Fountain (SS)

Item #: WBB442714

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,421.00 Save up to 40%
Price: $ 2,655.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Halsey Taylor Three-Station Drinking Fountain
7030 THREE-STATION (SS) FTN

Three-station face-mounted fountain, one-piece non-corrosive stainless steel number 300 series with brushed satin finish. Fountain has stream splitter design basins with perforated grid strainers. Basin shall be 53W x 14D x 15H.

Bubbler
Single-stream angle jet projector. Combination self-closing pushbutton type with integral automatic stream regulator and hood guard.

Pushbutton Actuation Mechanism
Light touch pushbuttons conveniently located on the front of the unit do not require grasping or twisting.

Automatic Stream Height Regulator
Self-closing assembly is located inside unit to prevent tampering. Unit resists corrosion and liming. A constant stream height is automatically maintained under line pressures that vary from 20 to 105 psi.

Inlet Strainer
Easily cleaned in-line strainer screen traps particles of 140 microns or larger before they enter the waterway.

Water Inlet
3/8 O.D. Tubing

Drain Outlet
1-1/4 tube outlet for 1-1/4 slip joint connection.

Documents are in PDF format

Product Specifications

    • BRANDHalsey Taylor
    • MANUFACTURERS PART NUMBER7030 THREE-STATION (SS) FTN
    • COLOR FINISHStainless Steel
    • FILTERNo
    • REFRIGERATEDNo
    • WIDTH INCHES52
    • DEPTH INCHES14
    • HEIGHT INCHES11
    • WEIGHT LBS50
    • ADA CERTIFIEDNo
    • ANSI CERTIFIEDYes
    • NSF CERTIFIEDYes
    • INSTALLATION TYPEWall
    • FOR OUTDOOR USENo
    • WATER SUPPLY INCHES3/8
    • COOLER/FOUNTAIN ACTIVATIONPushbutton Bubbler
    • FREEZE/FROST RESISTANTNo
    • OUTLET1-1/4
    • VANDAL RESISTANT BUBBLERNo
    • CONSTRUCTIONStainless Steel
    • NUMBER OF STATIONS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!