Unit Is Not Refrigerated

Halsey Taylor ADA Drinking Fountain, Non-Refrigerated, Filtered, HACDPV-WF
See all 4 items in product family

Halsey Taylor ADA Drinking Fountain, Non-Refrigerated, Filtered, HACDPV-WF

Item #: WBB442779

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $804.00 Save up to 30%
Price: $ 560.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Halsey Taylor ADA Drinking Fountain, Filtered, HACDPV-WF ADA (PV)
HACFS-WF L/R ADA (PV)

Self-contained wall-mounted fountain easily accessible to physically challenged individuals. When properly installed, unit meets state and federal requirements for both children or adults as defined by the Americans with Disabilities Act. Unit is certified to NSF/ANSI 61, and meets requirements of the Safe Drinking Water Act.

Lead Reduction Filter
Halsey Taylor Water Cooler With Filter is equipped with the Water Sentry HWF172 lead reduction system which is designed to remove cysts, such as cryptrosporidium and giardia, lead particles and chlorine taste and odor. The filter has been tested to the following NSF International standards: NSF/ANSI Standards 42 Chlorine, and Taste and Odor. NSF/ANSI Standard 53 for Reduction of Lead and Cyst. Features include Quick-Disconnect, 1/4 turn installation. Automatic inlet shut-off valve that closes when filter is removed. High-grade filter is made with activated carbon and patented ATS lead-removal media. Cap and housing shall be made of rust and corrosion free plastic. Filter should be replaced every 1,500 gallons (5678 liters) or approximately one (1) year after installation. Use part # 55897C when ordering replacement filter.

Cabinet
Stainless steel panels resist wear and corrosion. Durable satin finish helps hide water spots and fingerprints.

Cooler Top
Non-corrosive stainless steel cooler top, number 300 series with satin finish resists stains and corrosion and is easy to maintain. Anti-splash ridge reduces splatter. Contoured to insure proper drainage.

Bubbler
Exclusive one-piece, chrome-plated two stream mound-building bubbler with non-removable anti-squirt feature and integral hood insures a satisfying drink of water.

Push Bar Actuation Mechanism
Self-closing light-touch push bars on front and sides with raised letters for the visually impaired.

Automatic Stream Height Regulator
Self-closing assembly is located inside unit to prevent tampering. Unit resists corrosion and liming. A constant stream height is automatically maintained under line pressures that vary from 20 to 105 psi.

Inlet Strainer
Easily cleaned in-line strainer screen traps particles of 140 microns or larger before they enter the waterway.

Product Specifications

    • BRANDHalsey Taylor
    • MANUFACTURERS PART NUMBERHACDPV-WF
    • COLOR FINISHPlatinum
    • FILTERYes
    • REFRIGERATEDNo
    • STYLEBarrier Free
    • WIDTH INCHES18
    • DEPTH INCHES18-3/4
    • HEIGHT INCHES31
    • WEIGHT LBS67
    • AMPS4
    • WATTAGE370
    • GALLONS PER HOUR--
    • ADA CERTIFIEDYes
    • ANSI CERTIFIEDYes
    • NSF CERTIFIEDYes
    • INSTALLATION TYPEWall
    • FOR OUTDOOR USENo
    • COOLER/FOUNTAIN ACTIVATIONFront & Side Pushbar
    • VANDAL RESISTANT BUBBLERNo
    • WATER SUPPLY INCHES3/8
    • MODEL #HACDPV-WF
    • BUBBLERDouble BubblerTM
    • OUTLET1-1/4
    • NUMBER OF STATIONS1

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Perfect for our playground

Your review: This drinking fountain installed easily and is easy for our preschool children to use.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

What does less refrigeration mean?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

52.87.253.202, 34.195.252.42:25