Halsey Taylor Barrier-Free Fountain w/ Back Panel, OVL-II EBP (AG)
See all 11 items in product family

Halsey Taylor Barrier-Free Fountain w/ Back Panel, OVL-II EBP (AG)

Item #: WBB442648

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,900.00 Save up to 26%
Price: $ 1,398.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Halsey Taylor OVL-II™Barrier-Free Fountain With Back Panel
OVL-II EBP FTN

Oval shape fountain, one-piece, non-corrosive stainless steel with brushed satin finish. Contour-formed basin with rounded corners and edges reduces splatter, insures proper drainage and prevents standing waste water. Oval fountain shape requires less neck extension and bending for the wheel chair user. Designed to be easily accessible to both physically challenged and able-bodied individuals. Ideally suited for installation in public areas. Model meets state and federal requirements as defined by the Americans with Disabilities Act.

Bubbler
Exclusive one-piece, chrome-plated two-stream mound-building bubbler with non-removable anti-squirt feature and integral hood insures a satisfying drink of water.

Push Bar Actuation Mechanism
Self-closing, semi-circular push bar can be actuated at any point of its 180° radius. PANEL Constructed of stainless steel, No. 300 series with satin finish.

Automatic Stream Height Regulator
Self-closing assembly is located inside unit to prevent tampering. Unit resists corrosion and liming. A constant stream height is automatically maintained under line pressures that vary from 20 to 105 psi.

Inlet Strainer
Easily cleaned in-line strainer screen traps particles of 140 microns or larger before they enter the waterway.

Water Inlet
3/8 O.D. Tubing

Drain Outlet
1-1/4 tube outlet for 1-1/4 slip joint connection.

Documents are in PDF format

Product Specifications

    • COOLER/FOUNTAIN ACTIVATIONCurved Pushbars
    • ADA CERTIFIEDYes
    • ANSI CERTIFIEDYes
    • BRANDHalsey Taylor
    • BUBBLERDouble BubblerTM
    • COLOR FINISHStainless Steel
    • CONSTRUCTIONStainless Steel
    • DEPTH INCHES18
    • FILTERNo
    • FREEZE/FROST RESISTANTNo
    • HEIGHT INCHES21-15/16
    • INSTALLATION TYPEWall
    • MANUFACTURERS PART NUMBEROVL-II EBP FTN
    • MODEL #OVL-II EBP FTN
    • NSF CERTIFIEDYes
    • NUMBER OF STATIONS1
    • OUTLET1-1/4
    • REFRIGERATEDNo
    • TYPESingle-Extended
    • VANDAL RESISTANT BUBBLERNo
    • WATER SUPPLY INCHES3/8
    • WIDTH INCHES19-3/4
    • FOR OUTDOOR USENo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!