Unit Is Not Refrigerated

Halsey Taylor Bi-Level Barrier-Free Drinking Fountain, HACFS-DBL L/R ADA(SS)
See all 6 items in product family

Halsey Taylor Bi-Level Barrier-Free Drinking Fountain, HACFS-DBL L/R ADA(SS)

Item #: WBB442848

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,399.00 Save up to 39%
Qty Price
1-2 $895.00 ea.
3+ $851.00 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Halsey Taylor Bi-Level Barrier-Free Drinking Fountain
HACFS-DBL L/R ADA (SS)

Self-contained bi-level wall-mounted drinking fountain is easily accessible to physically challenged individuals. When properly installed, unit meets state and federal requirements for both children or adults as defined by the Americans with Disabilities Act. Unit is certified to NSF/ANSI 61, and meets requirements of the Safe Drinking Water Act.

Cabinet
Stainless steel panels resist wear and corrosion. Durable satin finish helps hide water spots and fingerprints.

Cooler Top
Non-corrosive stainless steel cooler top, number 300 series with satin finish resists stains and corrosion and is easy to maintain. Anti-splash ridge reduces splatter. Contoured to insure proper drainage.

Bubbler
Exclusive one-piece, chrome-plated two stream mound-building bubbler with non-removable anti-squirt feature and integral hood insures a satisfying drink of water.

Push Bar Actuation Mechanism
Self-closing, light-touch push bars on front and sides with raised letters for the visually impaired.

Automatic Stream Height Regulator
Self-closing assembly is located inside unit to prevent tampering. Unit resists corrosion and liming. A constant stream height is automatically maintained under line pressures that vary from 20 to 105 psi.

Inlet Strainer
Easily cleaned in-line strainer screen traps particles of 140 microns or larger before they enter the waterway.

Product Specifications

    • BRANDHalsey Taylor
    • MANUFACTURERS PART NUMBERHACFS-DBL L/R ADA (SS)
    • COLOR FINISHStainless Steel
    • FILTERNo
    • REFRIGERATEDNo
    • STYLEBarrier Free
    • WIDTH INCHES36
    • DEPTH INCHES18-3/4
    • HEIGHT INCHES37-1/2
    • WEIGHT LBS92
    • AMPS4
    • WATTAGE370
    • GALLONS PER HOUR--
    • ADA CERTIFIEDYes
    • ANSI CERTIFIEDYes
    • NSF CERTIFIEDYes
    • INSTALLATION TYPEWall
    • FOR OUTDOOR USENo
    • MODEL #HACFS-DBL L/R ADA (SS)
    • COOLER/FOUNTAIN ACTIVATIONFront & Side Pushbar
    • BUBBLERDouble BubblerTM
    • VANDAL RESISTANT BUBBLERNo
    • CONSTRUCTIONStainless Steel
    • NUMBER OF STATIONS2 (Lower On Right)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed