Halsey Taylor Bi-Level Reverse Barrier-Free Fountain, OVL-II ESBP (AG)
See all 11 items in product family

Halsey Taylor Bi-Level Reverse Barrier-Free Fountain, OVL-II ESBP (AG)

Item #: WBB442674

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,098.00 Save up to 26%
Price: $ 2,279.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Halsey Taylor OVL-II™ Bi-Level Reverse Barrier-Free Fountain
OVL-II ESBP FTN

Two oval shape fountains, one-piece, non-corrosive stainless steel with brushed satin finish. Contour-formed basins with rounded corners and edges reduces splatter, insures proper drainage and prevents standing waste water. Oval fountain shape requires less neck extension and bending for the wheel chair user. Designed to be easily accessible to both physically challenged and able-bodied individuals. Ideally suited for installation in public areas. Model meets state and federal requirements as defined by the Americans with Disabilities Act. Barrier walls required or apron installed to meet 27 cane touch prerequisite.

Bubbler
Exclusive one-piece, chrome-plated two-stream mound-building bubblers with non-removable anti-squirt feature and integral hood insures a satisfying drink of water.

Push Bar Actuation Mechanism
Self-closing, semi-circular push bar can be actuated at any point of its 180° radius.

Automatic Stream Height Regulator
Self-closing assembly is located inside unit to prevent tampering. Unit resists corrosion and liming. A constant stream height is automatically maintained under line pressures that vary from 20 to 105 psi.

Inlet Strainer
Easily cleaned in-line strainer screen traps particles of 140 microns or larger before they enter the waterway.

Water Inlet
3/8 O.D. Tubing

Drain Outlet
1-1/4 tube outlet for 1-1/4 slip joint connection.

Documents are in PDF format

Product Specifications

    • BRANDHalsey Taylor
    • MANUFACTURERS PART NUMBEROVL-II ESBP FTN
    • COLOR FINISHStainless Steel
    • FILTERNo
    • REFRIGERATEDNo
    • TYPEBi-Level Reverse
    • WIDTH INCHES38-1/2
    • DEPTH INCHES18
    • HEIGHT INCHES21-15/16
    • WEIGHT LBS55
    • ADA CERTIFIEDYes
    • ANSI CERTIFIEDYes
    • NSF CERTIFIEDYes
    • INSTALLATION TYPEWall
    • FOR OUTDOOR USENo
    • WATER SUPPLY INCHES3/8
    • MODEL #OVL-II ESBP FTN
    • COOLER/FOUNTAIN ACTIVATIONCurved Pushbars
    • FREEZE/FROST RESISTANTNo
    • BUBBLERDouble BubblerTM
    • OUTLET1-1/4
    • VANDAL RESISTANT BUBBLERNo
    • CONSTRUCTIONStainless Steel
    • NUMBER OF STATIONS2 (Lower On Left)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!