Unit Is Not Refrigerated

Halsey Taylor Bi-Level Reverse I/O Wall-Mount ADA Non-Refrigerated Fountain
See all 4 items in product family

Halsey Taylor Bi-Level Reverse I/O Wall-Mount ADA Non-Refrigerated Fountain

Item #: WBB442692

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,829.00 Save up to 34%
Price: $ 1,212.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Halsey Taylor Bi-Level Reverse Vandal-Resistant Indoor/Outdoor Barrier-Free Cooler
HVR-BLR ADA L/R

Self-contained, electric refrigerated, bi-level wall-mounted water cooler designed to be easily accessible to physically challenged individuals. When properly installed, unit on right side meets state and federal requirements for both children or adults as defined by the Americans with Disabilities Act. Unit is certified to NSF/ANSI 61, and meets requirements of the Safe Drinking Water Act. Unit provides 50° F water at 80° F inlet water and 90° F ambient. Unit is UL listed for indoor and outdoor service.

Cabinet
Stainless steel panels resist wear and corrosion. Durable satin finish helps hide water spots and fingerprints.

Cooler Top
Non-corrosive stainless steel cooler top, number 300 series with satin finish resists stains and corrosion and is easy to maintain. Anti-splash ridge reduces splatter. Contoured to insure proper drainage.

Bubbler
Vandal-resistant bubbler is one-piece, chrome-plated, with integral hood guard design to prevent contamination from other users, airborne deposits and tampering.

Pushbutton Actuation Mechanism
Self-closing, vandal-resistant pushbutton does not require grasping or twisting.

Automatic Stream Height Regulator
Self-closing assembly is located inside unit to prevent tampering. Unit resists corrosion and liming. A constant stream height is automatically maintained under line pressures that vary from 20 to 105 psi.

Inlet Strainer
Easily cleaned in-line strainer screen traps particles of 140 microns or larger before they enter the waterway.

Temperature Control
Positive sensing thermostat for controlling temperature of storage tank water. Factory set at 50° F Adjustable ± 5° F.

Storage Tank
Stainless steel evaporator/storage tank for long life. Waterways are certified to NSF/ANSI 61, far exceeding the requirements of the Safe Drinking Water Act.

Refrigeration System
Hermetically sealed, positive start compressor with lifetime lubrication and built-in overload protection, efficient capillary sizing, large capacity dryer-strainer, and self-lubricated fan cools copper/aluminum condenser. System uses R134A refrigerant. Protected by Halsey Taylor's Limited 5 Year Warranty.

Ventilation
Insure proper ventilation by maintaining 6 (152mm) minimum clearance from cabinet louvers to wall.

Documents are in PDF format

Product Specifications

    • BRANDHalsey Taylor
    • MANUFACTURERS PART NUMBERHVR-BLR ADA L/R
    • COLOR FINISHStainless Steel
    • FILTERNo
    • REFRIGERATEDNo
    • STYLEBarrier Free
    • TYPEBi-Level Reverse
    • WIDTH INCHES36
    • DEPTH INCHES18-5/8
    • HEIGHT INCHES37-1/2
    • ADA CERTIFIEDYes
    • ANSI CERTIFIEDYes
    • NSF CERTIFIEDYes
    • INSTALLATION TYPEWall
    • FOR OUTDOOR USENo
    • WATER SUPPLY INCHES3/8
    • MODEL #HVR-BLR ADA L/R
    • COOLER/FOUNTAIN ACTIVATIONPush Button
    • FREEZE/FROST RESISTANTNo
    • BUBBLERAll include VR bubbler
    • OUTLET1-1/4
    • VANDAL RESISTANT BUBBLERYes
    • CONSTRUCTIONStainless Steel
    • NUMBER OF STATIONS2 (Lower On Left)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!