Haws Wall Mounted Drinking Fountain,Round, Stainless Steel Bowl
See all 4 items in product family

Haws Wall Mounted Drinking Fountain,Round, Stainless Steel Bowl

Item #: WBB231279

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $410.00 Save up to 23%
Qty Price
1-2 $304.95 ea.
3+ $314.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Haws Wall Mounted Drinking Fountain,Round, Stainless Steel Bowl

This Haws® drinking fountain uses a push button bubbler head to control the flow of water. Wall mounted design allows it to be placed in multiple locations without taking up excess space. Equipped with waste strainer and tailpiece, this fountain is the complete economical package. Polished stainless steel bowl and polished chrome-plated push button bubbler provide this fountain with just the right amount of corrosion resistance. Self-closing push button bubbler automatically stops the flow of water once it is disengaged. This drinking fountain is lead-free by all known definitions including ANSI/NSF Standard 61, Section 9, California Proposition 65, and the Federal Safe Drinking Water Act.

Documents are in PDF format

Product Specifications

    • BRANDHaws®
    • MANUFACTURERS PART NUMBER1152
    • COLOR FINISHPolished
    • FILTERNo
    • REFRIGERATEDNo
    • LENGTH INCHES14
    • WIDTH INCHES9-7/8
    • DEPTH INCHES13-1/2
    • HEIGHT INCHES11
    • WEIGHT LBS6
    • ADA CERTIFIEDNo
    • INSTALLATION TYPEWall
    • FOR OUTDOOR USENo
    • ASSEMBLYUnassembled
    • INCLUDES1-1/4" O.D. Tailpiece
    • BUBBLERPush Button
    • SHAPERound
    • CONSTRUCTIONStainless Steel
    • LIMITED WARRANTY1 Year
    • BASIN DEPTH INCHES3
    • NUMBER OF STATIONS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!