Haws Barrier-Free Wall Mounted Cast Aluminum Three Bubbler Drinking Fountain
See all 6 items in product family

Haws Barrier-Free Wall Mounted Cast Aluminum Three Bubbler Drinking Fountain

Item #: WBB231282

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,870.00 Save up to 15%
Qty Price
1-2 $3,416.00 ea.
3+ $3,276.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
This multi bubbler Haws® barrier-free cast aluminum drinking fountain uses patented pushbutton valve assemblies allowing for front access stream adjustments as well as cartridge and strainer access. Wall mounted design allows it to be placed securely in multiple locations without taking up excess space. Equipped with vandal resistant components, this fountain is not easily disrupted, quickly discouraging vandals. White powder-coated cast aluminum construction mixes just the right amount of durability and appeal in an efficiently functioning fountain. Soft rounded corners prevent mishaps and other accidents that may occur once the fountain is installed. Elegant gloss finish resists stains keeping the fountain protected. Three bubbler heads locked to main bowl prevent against vandals and provide efficient water flow in high traffic areas. This drinking fountain is lead-free by all known definitions including ANSI/NSF Standard 61, Section 9, California Proposition 65, and the Federal Safe Drinking Water Act.

Product Specifications

    • ADA CERTIFIEDYes
    • ASSEMBLYUnassembled
    • BRANDHaws®
    • COLOR FINISHWhite
    • CONSTRUCTIONPowder-Coated Cast Aluminum
    • DEPTH INCHES18
    • FILTERNo
    • FREEZE/FROST RESISTANTNo
    • HEIGHT INCHES6
    • INSTALLATION TYPEWall
    • LENGTH INCHES18
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER1409
    • NUMBER OF STATIONS3
    • REFRIGERATEDNo
    • VANDAL RESISTANT BUBBLERNo
    • WEIGHT LBS87
    • WIDTH INCHES58-1/2
    • FOR OUTDOOR USENo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!