Haws Wall Mounted White Enameled Iron Three Bubbler Drinking Fountain
See all 6 items in product family

Haws Wall Mounted White Enameled Iron Three Bubbler Drinking Fountain

Item #: WBB231288

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,100.00 Save up to 18%
Qty Price
1-2 $2,735.00 ea.
3+ $2,549.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
This multi bubbler Haws® enameled iron, barrier free drinking fountain uses patented pushbutton valve assemblies allowing for front access stream adjustments as well as cartridge and strainer access. Wall mounted design allows it to be placed securely in multiple locations without taking up excess space. Equipped with vandal resistant components, this fountain is not easily disrupted, quickly discouraging vandals. Gleaming white enameled iron construction provides this fountain with a bullet proof durability hidden beneath its elegant appeal. Soft rounded corners prevent mishaps and other accidents that may occur once the fountain is installed. Triple bubbler heads locked to main bowl prevent against vandals and provide efficient water flow in high traffic areas. Model meets all current Federal Regulations for the disabled including those in the Americans with Disabilities Act. Haws manufactures drinking fountains, electric water coolers and electric drinking fountains to be lead-free by all known definitions including ANSI/NSF Standard 61, Section 9, California Proposition 65, and the Federal Safe Drinking Water Act.

Product Specifications

    • ADA CERTIFIEDYes
    • ASSEMBLYUnassembled
    • BRANDHaws®
    • COLOR FINISHWhite
    • CONSTRUCTIONEnameled Iron
    • DEPTH INCHES11-1/2
    • FILTERNo
    • FREEZE/FROST RESISTANTNo
    • HEIGHT INCHES7
    • INSTALLATION TYPEWall
    • LENGTH INCHES12
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER1435
    • NUMBER OF STATIONS3
    • REFRIGERATEDNo
    • VANDAL RESISTANT BUBBLERNo
    • WEIGHT LBS174
    • WIDTH INCHES59-1/4
    • FOR OUTDOOR USENo
    • INCLUDES1-1/2" IPS Trap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!