Elkay EMASM Mechanical Surface Mount Bottle Refilling Station, Non-Electric

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Elkay EMASM Mechanical Surface Mount Bottle Refilling Station, Non-Electric

Item #: WB806246

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $945.00 Save up to 37%
Price: $ 600.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Elkay EMASM Surface Mount Bottle Filling Station, Non-Electric

The Elkay EZH2O Bottle Filling Station delivers a quick water bottle fill and enhances sustainability by minimizing our dependency on disposable plastic bottles. Surface Mount bottle filling station designed for installations without the need for electricity. Unit shall meet ADA guidelines. Unit shall be a Lead-free design which is certified to NSF/ANSI 61 and 372 and meets Federal and State low-lead requirements. Features:
  • Complete mechanical activation and function. No Electrical Required.
  • Quick Fill Rate of 1 gallon per minute.
  • Integrated Silver Ion Anti-microbial Protection in key areas.
  • Laminar Flow provides minimal splash.
  • Real Drain System eliminates standing water.
  • No bubbler required.
  • Optional remote chiller can be installed within 15 feet of unit to deliver chilled drinking water.


Click for Spec Sheet

Product Specifications

    • BRANDElkay
    • MANUFACTURERS PART NUMBEREMASM
    • FILTERNo
    • REFRIGERATEDNo
    • WIDTH INCHES17-7/8
    • DEPTH INCHES6-1/4
    • HEIGHT INCHES25-7/8
    • AMPS0
    • VOLTAGE0
    • WATTAGE0
    • ADA CERTIFIEDYes
    • INSTALLATION TYPESurface
    • FOR OUTDOOR USENo
    • POWER TYPENon-Electric
    • GLASS FILLERNo
    • HANDS FREE OPERATIONNo
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!