Elkay EMABFTLDDWSLK EZH2O Water Bottle Refilling Station, Bi-Level, Non Refrigerated, Light Gray

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

Elkay EMABFTLDDWSLK EZH2O Water Bottle Refilling Station, Bi-Level, Non Refrigerated, Light Gray

Item #: WBB1890592

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,963.00 Save up to 32%
Price: $ 1,332.00
Product Information
Customer Review
Product Q&A
Elkay EMABFTLDDWSLK EZH2O Water Bottle Refilling Station W/Bi-Level ADA Cooler, Non Refrigerated, Light Gray

The Elkay EZH2O® Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing our dependency on disposable plastic bottles.

  • Complete cooler and bottle filling station in a consolidated space saving ADA compliant design
  • Bottle Filler features sanitary no-touch sensor activation with automatic 20-second shut-off timer
  • Quick Fill Rate
  • Green Ticker™ counts the quantity of bottles saved from waste
  • Product Compliance
    • ADA
    • UL 399
    • NSF 61
    • NSF 372 (lead free)
    • GreenSpec
    • CAN/CSA 22.2 120
    • ASME A112.19.3/CSA B45.4
    • Buy American Act
    Documents

    Documents are in PDF format

    Product Specifications

      • COOLER/FOUNTAIN ACTIVATIONMechanical Push Bars
      • BRANDElkay
      • COLOR FINISHLight Gray
      • FILTERNo
      • HEIGHT INCHES45-1/4
      • HERTZ60
      • LENGTH INCHES36-5/16
      • MANUFACTURERS PART NUMBEREMABFTLDDWSLK
      • NUMBER OF STATIONS2
      • REFRIGERATEDNo
      • VANDAL RESISTANT BUBBLERNo
      • VOLTAGE115
      • WIDTH INCHES18-5/8
      • FOR OUTDOOR USENo
      • MOUNTING TYPEWall

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!