Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay EZWS-EDFPBM114K EZH2O® Bottle Filling Station W/ Integral SwirlFlo® Fountain

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Elkay EZWS-EDFPBM114K EZH2O® Bottle Filling Station W/ Integral SwirlFlo® Fountain

Item #: WBB2020315

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,095.00 Save up to 33%
Price: $ 2,732.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Elkay EZWS-EDFPBM114K EZH2O® Bottle Filling Station W/ Integral SwirlFlo® Fountain

The Elkay EZH2O® Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing our dependency on disposable plastic bottles. Complete water station including single fountain with integral bottle filler. Bottle Filler features sanitary no-touch sensor activation with automatic 20-second shut-off timer Quick Fill Rate Green Ticker™ counts the quantity of bottles saved from wasteADA UL 399 NSF 61 NSF 372 (lead free) GreenSpec CAN/CSA 22.2 120 Buy American Act ASME A112.19.3/CSA B45.4
Documents

Documents are in PDF format

Product Specifications

    • BRANDElkay
    • COLOR FINISHStainless Steel
    • FILTERNo
    • GALLONS PER HOUR--
    • HEIGHT INCHES34-5/8
    • HERTZ60
    • LENGTH INCHES19-3/4
    • MANUFACTURERS PART NUMBEREZWS-EDFPBM114K
    • NUMBER OF STATIONS1
    • REFRIGERATEDNo
    • VANDAL RESISTANT BUBBLERNo
    • VOLTAGE115
    • WIDTH INCHES19
    • FOR OUTDOOR USENo
    • GREEN SPECIFICATIONNo
    • MOUNTING TYPEWall

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!