Halsey Taylor HTHB-HAC-RF Water Refilling Retrofit Kit W/Filter For HAC Series

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Halsey Taylor HTHB-HAC-RF Water Refilling Retrofit Kit W/Filter For HAC Series

Item #: WBB708347N

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $815.00 Save up to 35%
Price: $ 529.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Halsey Taylor Water Refilling Retrofit Kit W/ Filter For HAC Series, HTHB-HAC-RF-SS

Halsey Taylor Water Refilling Retrofit Kit With Filter For HAC Series Bottle filling station designed to retro-fit existing HAC pushbar activated models. Applicable on 115V models only. Rated for indoor use. Sensor-activated enhanced with user interface graphics. Quick fill rate is 1.5 gallons per minute on refrigerated model and 1.1 gallons per minute on ambient model. Laminar flow provides a clean fill with minimal splash and easy maintenance. Equipped with an automatic 20-second shut-off timer. Key plastic components are integrated with silver ion anti-microbial protection to inhibit growth of mold and mildew.Equipped with the HWF3000 WaterSentry® Plus Filter. Quick-Disconnect, 1/4 turn installation and automatic inlet shut-off valve that closes when filter is removed. High-grade filter is made with activated carbon and patented ATS lead-removal media. Certified to NSF/ANSI 42 for Chlorine-Class 1, Particulate-Class 1 and Taste and Odor and NSF/ANSI 53 for Lead Reduction. Green, yellow and red LEDs visually indicate when filter maintenance is required.Visually displays count of plastic bottles saved from the landfills.
Please review installation instructions for specific requirements. Minimal re-piping is required.

Product Specifications

    • COOLER/FOUNTAIN ACTIVATIONSensor
    • ADA CERTIFIEDYes
    • AMPS--
    • BRANDHalsey Taylor
    • BUBBLER--
    • COLOR FINISHLight Gray
    • CONSTRUCTION--
    • DEPTH INCHES3-9/16
    • FILTERYes
    • GALLONS PER HOUR--
    • HEIGHT INCHES18-13/16
    • INSTALLATION TYPERetrofit Kit
    • MANUFACTURERS PART NUMBERHTHB-HAC-RF-SS
    • NUMBER OF STATIONS1
    • REFRIGERATEDNo
    • VOLTAGE--
    • WIDTH INCHES17-7/8
    • FOR OUTDOOR USENo
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

great product

Your review: great product works as it should.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!