Elkay LMABFDWSSK EZH2O Water Bottle Refilling Station, Single, Non Refrigerated, Filtered, Stainless

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Elkay LMABFDWSSK EZH2O Water Bottle Refilling Station, Single, Non Refrigerated, Filtered, Stainless

Item #: WBB1890593

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,475.00 Save up to 36%
Price: $ 948.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Elkay LMABFDWSSK EZH2O Water Bottle Refilling Station W/Single ADA Cooler, Non Refrigerated, Filtered, Stainless

The Elkay EZH2O® Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing our dependency on disposable plastic bottles.

Features:
  • Complete cooler and bottle filling station in a consolidated space saving ADA compliant design
  • Bottle Filler features sanitary no-touch sensor activation with automatic 20-second shut-off timer
  • Quick Fill Rate
  • Green Ticker™ counts the quantity of bottles saved from waste
  • Features 3000 gallon capacity WaterSentry® Plus filtration with visual LED Filter Monitor to indicate when replacement is necessary
Product Compliance:
  • ADA
  • UL 399
  • NSF 61
  • NSF 53
  • NSF 42
  • NSF 372 (lead free)
  • GreenSpec
  • CAN/CSA 22.2 120
  • ASME A112.19.3/CSA B45.4
  • Buy American Act
Documents

Documents are in PDF format

Product Specifications

    • BRANDElkay
    • MANUFACTURERS PART NUMBERLMABFDWSSK
    • COLOR FINISHStainless Steel
    • FILTERYes
    • REFRIGERATEDNo
    • LENGTH INCHES18-1/16
    • WIDTH INCHES18-5/8
    • HEIGHT INCHES39
    • VOLTAGE115
    • HERTZ60
    • FOR OUTDOOR USENo
    • COOLER/FOUNTAIN ACTIVATIONMechanical Push Bars
    • VANDAL RESISTANT BUBBLERNo
    • MOUNTING TYPEWall
    • NUMBER OF STATIONS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!