Elkay LZSDWSLK EZH2O Water Bottle Refilling Station, Single, Non Refrigerated, Filtered, Light Gray

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

Elkay LZSDWSLK EZH2O Water Bottle Refilling Station, Single, Non Refrigerated, Filtered, Light Gray

Item #: WBB1890603

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,414.00 Save up to 32%
Price: $ 961.00
Product Information
Customer Review
Product Q&A
Elkay LZSDWSLK EZH2O Water Bottle Refilling Station W/Single ADA Cooler, Non-Refrigerated, Filtered, Light Gray

The Elkay EZH2O® Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing our dependency on disposable plastic bottles.

Features:
  • Complete cooler and bottle filling station in a consolidated space saving ADA compliant design
  • Bottle Filler features sanitary no-touch sensor activation with automatic 20-second shut-off timer
  • Quick Fill Rate
  • Green Ticker™ counts the quantity of bottles saved from waste
  • Features 3000 gallon capacity WaterSentry® Plus filtration with visual LED Filter Monitor to indicate when replacement is necessary
Product Compliance:
  • ADA
  • UL 399
  • NSF 61
  • NSF 53
  • NSF 42
  • NSF 372 (lead free)
  • GreenSpec
  • CAN/CSA 22.2 120
  • ASME A112.19.3/CSA B45.4
  • Buy American Act
Documents

Documents are in PDF format

Product Specifications

    • COOLER/FOUNTAIN ACTIVATIONEasy-Touch Push Bars
    • BRANDElkay
    • COLOR FINISHLight Gray
    • FILTERYes
    • HEIGHT INCHES38-5/8
    • HERTZ60
    • LENGTH INCHES18-3/8
    • MANUFACTURERS PART NUMBERLZSDWSLK
    • NUMBER OF STATIONS1
    • REFRIGERATEDNo
    • VANDAL RESISTANT BUBBLERNo
    • VOLTAGE115
    • WIDTH INCHES19
    • FOR OUTDOOR USENo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!