Item Shown in High Gloss Black

Glaro 3 Gallon Ash/Trash Receptacle w/Funnel Top Ash/Satin Aluminum Lid - F192-BK-SA

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Glaro 3 Gallon Ash/Trash Receptacle w/Funnel Top Ash/Satin Aluminum Lid - F192-BK-SA

Item #: WBB1902198

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 188.95
Product Information
Customer Review
Product Q&A
Accessories
Glaro 3 Gallon Satin Black Ash/Trash Receptacle, Satin Aluminum Lid w/Funnel Top Ash - F192-BK-SA

The Mount Everest Series of all metal designer finished receptacles is one of a kind. Mount Everest dual function receptacles are the premier solution for smoking and refuse disposal in any facility. Each model features a timeless cylindrical design which incorporates a durable, aluminum top. Though every unit offers separate containment for cigarette remains and trash, several cover styles are available, allowing users to select the best design for each application. In addition, each model comes complete with a removable galvanized steel inner liner can. These American made, fire-safe, galvanized steel receptacles are the product of choice for use anywhere durability, performance, and presentation count.

Features & Benefits
  • Dual purpose ash and trash receptacle
  • Indoor/Outdoor All Weather construction
  • Outer container constructed from heavy gauge rolled galvanized steel
  • Non rusting aluminum bottom is sealed to the body for additional protection
  • Easy to clean finishes
  • Covers are constructed of handspun heavy gauge seamless aluminum
  • Includes fireproof, galvanized steel inner liner container
  • Constructed of 30% fire safe recycled aluminum & steel
  • 100% post-consumer recyclable
  • Glaro "Go Green" - packed with 100% recycled materials
  • Quick Ship
  • Made in the USA
*Additional options are available.

Product Specifications

    • WIDTH INCHES9
    • DEPTH INCHES9
    • HEIGHT INCHES23
    • COLOR FINISHSatin Black
    • CONSTRUCTIONGalvanized Steel/Aluminum
    • LINERGalvanized Liner
    • MANUFACTURERS PART NUMBERF192-BK-SA
    • PACKAGE QUANTITY1
    • STYLERound Funnel Top
    • TYPEAsh Trash Receptacle
    • WEIGHT LBS13
    • CAPACITY QUARTS12
    • DISPOSAL OPENING INCHES6"
    • DIAMETER INCHES9
    • LID TYPEFunnel Top Urn/Side Opening
    • % POST CONSUMER RECYCLED CONTENT 1
    • BRANDGlaro
    • LID COLORSatin Aluminum
    • DESCRIPTIONMt Everest
    • CAPACITY GALLONS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!