Item Shown in Hunter Green

Glaro 6 Gal Half Round Ash/Urn Side Open Wall Receptacle, Satin Black/Satin Alum - 1894-BK-SA-WM189

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Glaro 6 Gal Half Round Ash/Urn Side Open Wall Receptacle, Satin Black/Satin Alum - 1894-BK-SA-WM189

Item #: WBB1902577

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $483.00 Save up to 35%
Price: $ 312.95
Product Information
Customer Review
Product Q&A
Accessories
Glaro 6 Gallon Half Round Ash/Urn Side Open Wall Receptacle, Satin Black/Satin Aluminum - 1894-BK-SA-WM189

WasteMaster Half Round Series of all metal receptacles are the premier low profile solution for smoking and refuse disposal in any facility. Each model features a contemporary half round design which incorporates a durable, fully hinged aluminum top. This unit offers separate containment for trash while cigarette remains and ashes are neatly concealed in a separate aluminum urn mted within the cover. In addition, each model comes complete with a removable heavy duty inner liner can. Ideal for limited floor space, included with this receptacle is a Wall Mounting bracket and hardware. These American made, designer, fire-safe receptacles are the product of choice for use anywhere durability, performance, and presentation count.

Features & Benefits
  • Contemporary half round ash & trash receptacle
  • Neat and concealed Wall Mount bracket with hardware is included
  • Indoor/Outdoor All Weather construction
  • Outer container constructed from heavy gauge rolled aluminum and/or galvanized steel
  • Non rusting aluminum bottom is sealed to the body for additional protection
  • Easy to clean finishes
  • Covers are constructed of handspun heavy gauge seamless aluminum
  • Includes heavy duty inner liner
  • Constructed of 30% fire safe recycled aluminum & steel
  • 100% post-consumer recyclable
  • Glaro "Go Green" - packed with 100% recycled materials
  • Quick Ship
  • Made in the USA
*Additional options are available.

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES12
    • HEIGHT INCHES29
    • COLOR FINISHSatin Black
    • CONSTRUCTIONGalvanized Steel/Aluminum
    • MANUFACTURERS PART NUMBER1894-BK-SA-WM189
    • PACKAGE QUANTITY1
    • STYLEHalf Round Ash/Urn Side Open
    • TYPEAsh Trash Urn
    • WEIGHT LBS38
    • CAPACITY QUARTS96
    • DISPOSAL OPENING INCHES6-1/2"L x 10"W
    • DIAMETER INCHES--
    • LID TYPEFunnel Urn/Side Opening
    • % POST CONSUMER RECYCLED CONTENT 1
    • BRANDGlaro
    • LID COLORSatin Aluminum
    • DESCRIPTIONHalf Round
    • CAPACITY GALLONS6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!