Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid Enhance™ Round Ash & Trash Container W/ Rainhood, 33 Gal., Jet Black  - 1970295

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Rubbermaid Enhance™ Round Ash & Trash Container W/ Rainhood, 33 Gal., Jet Black - 1970295

Item #: WBB2241672

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,530.00 Save up to 40%
Price: $ 1,518.00
Product Information
Customer Review
Product Q&A
Accessories
Rubbermaid Enhance™ Round Ash & Trash Container W/ Rainhood, 33 Gal., Jet Black - 1970295

Enhance™ premium trash cans complement the décor of any upscale property with a modern appearance.

Features
  • Easily change panels to refresh the look of the receptacle without buying an entirely new receptacle
  • A powder-coat finish and resilient design helps stand up to daily use, indoor or outdoor.
  • An internal hinged lid design delivers visual consistency and quick waste removal
  • Plastic liners enable easy lifting of liner bags to speed up waste removal, while the retainer bands allow for easy one-step liner bag retention.


Product Specifications

    • WIDTH INCHES21-5/9
    • DEPTH INCHES21-5/9
    • HEIGHT INCHES50-1/5
    • COLOR FINISHJet Black Metallic
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • LINERPlastic Liner
    • MANUFACTURERS PART NUMBER1970295
    • STYLEThe Enhance™
    • TYPEAsh & Trash
    • WEIGHT LBS80.9
    • BRANDRubbermaid® Commercial
    • CAPACITY GALLONS33
    • DESCRIPTIONRound Ash & Trash Decorative Waste Container with Rainhood
    • LID TYPERainhood With Smoking Pod

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!