Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Gray

Carlisle® Roll-Away™ Container 50 Gallon - Blue - Pkg Qty 2
See all 2 items in product family

Carlisle® Roll-Away™ Container 50 Gallon - Blue - Pkg Qty 2

Item #: WBB641951

Sold By: globalindustrial.com

Expected ship date 09/25/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$122.95 each

Sold in packages of 2

Price: $245.90
Product Information
Customer Review
Product Q&A
Accessories
Carlisle Roll-Away™ Container 50 Gal - Blue
  • Super heavy-duty axle and oversize traction wheels make hauling heavy loads easy
  • Super heavy-duty axle and oversize traction wheels make hauling heavy loads easy
  • Unique handle design gives positive grip even when wet
  • Sturdy hinged lid flips open 270 for access - snaps shut tight
  • BPA free
  • Deep-pocket foot tilt for simple maneuverability
  • NSF Std 2 Listed

Product Specifications

    • LENGTH INCHES20-1/2
    • WIDTH INCHES21
    • HEIGHT INCHES38-1/4
    • COLOR FINISHBlue
    • CONSTRUCTIONPolyethylene (LLDPE)
    • MANUFACTURERS PART NUMBER34505014
    • PACKAGE QUANTITY2
    • SIZE50 Gal.
    • STYLERolling
    • TYPEWaste Container
    • WEIGHT LBS42-4/5
    • WHEEL DIAMETER INCHES8
    • WHEEL TYPEPolyethylene/polyurethane tread
    • NSFY
    • BRANDCarlisle
    • TRADEMARKRoll-Away™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!