Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Black

UltraPlay 32 Gallon Savannah Bow Receptacle w/Flat Top Lid & Plastic Liner - SV-B32FT-BLU

Rollover image to zoom in

Click image to enlarge

See all 88 items in product family

UltraPlay 32 Gallon Savannah Bow Receptacle w/Flat Top Lid & Plastic Liner - SV-B32FT-BLU

Item #: WBB1587835

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,167.00 Save up to 9%
Price: $ 1,062.95
Product Information
Customer Review
Product Q&A
Accessories
UltraPlay 32 Gallon Savannah Bow Receptacle w/Flat Top Lid & Plastic Liner - SV-B32FT-BLU

Square metal trash receptacle with flat top lid and plastic liner. Bow Pattern. 1 year limited warranty.

Product Specifications

    • WIDTH INCHES28
    • DEPTH INCHES28
    • HEIGHT INCHES33-1/2
    • COLOR FINISHBlue
    • CONSTRUCTIONSteel
    • LIDFlat Top
    • MANUFACTURERS PART NUMBERSV-B32FT-BLU
    • TYPESavannah
    • WEIGHT LBS180
    • DIAMETER INCHES--
    • BRANDUltraPlay
    • LID COLORBlue
    • CAPACITY GALLONS32

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!