Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Petersen Breckenridge Series 32 Gallon Metal Waste Receptacle w/ Dome Top - Pro Green - BRKT32
See all 88 items in product family

Petersen Breckenridge Series 32 Gallon Metal Waste Receptacle w/ Dome Top - Pro Green - BRKT32

Item #: WBB455553

Sold By: globalindustrial.com

Usually ships in 22 to 25 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,110.00
Product Information
Customer Review
Product Q&A
Accessories
Breckenridge Series 32 Gal. Metal Waste Receptacle w/ Dome Top - Green

Made of all-welded, high quality steel with powder coated paint for long lasting durability. Designed to collect waste in high traffic areas. Open top lid provides access. Side opening allows for easy waste removal. Dome top protects receptacle from environmental elements. Includes rigid plastic liner. Color is Green. Diameter is 31". Capacity is 32 gallons. Height is 45-5/8".

Product Specifications

    • WIDTH INCHES--
    • DEPTH INCHES--
    • HEIGHT INCHES45-5/8
    • COLOR FINISHGreen
    • CONSTRUCTIONSteel
    • LIDDome
    • MANUFACTURERS PART NUMBERBRKT32 Pro Green
    • PACKAGE QUANTITY1
    • TYPEBreckenridge
    • DIAMETER INCHES31
    • BRANDPetersen Manufacturing Co
    • DESCRIPTIONReceptacle
    • CAPACITY GALLONS32

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed