Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Petersen Breckenridge Series 38 Gallon Metal Waste Receptacle - Blue - BRKT36 Blue
See all 88 items in product family

Petersen Breckenridge Series 38 Gallon Metal Waste Receptacle - Blue - BRKT36 Blue

Item #: WBB455570

Sold By: globalindustrial.com

Usually ships in 22 to 25 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 986.00
Product Information
Customer Review
Product Q&A
Accessories
Breckenridge Series 38 Gal. Metal Waste Receptacle - Blue

Made of all-welded, high quality steel with powder coated paint for long lasting durability. Designed to collect waste in high traffic areas. Open top lid provides access. Side opening allows for easy waste removal. Includes rigid plastic liner. Color is Blue. Diameter is 34-3/4". Capacity is 38 gallons. Height is 31".

Product Specifications

    • WIDTH INCHES--
    • DEPTH INCHES--
    • HEIGHT INCHES31
    • COLOR FINISHBlue
    • CONSTRUCTIONSteel
    • LIDDome
    • MANUFACTURERS PART NUMBERBRKT36 Blue
    • PACKAGE QUANTITY1
    • TYPEBreckenridge
    • DIAMETER INCHES34-3/4
    • BRANDPetersen Manufacturing Co
    • DESCRIPTIONReceptacle
    • CAPACITY GALLONS38

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed