Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Petersen English Series 32 Gallon Metal Waste Receptacle - Blue - ERST 32 Blue
See all 88 items in product family

Petersen English Series 32 Gallon Metal Waste Receptacle - Blue - ERST 32 Blue

Item #: WBB455578

Sold By: globalindustrial.com

Usually ships in 22 to 25 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 945.00
Product Information
Customer Review
Product Q&A
Accessories
English Series Metal Waste Receptacle
32 Gallon Receptacle

English Series Metal Waste Receptacles enhance any indoor and outdoor setting. Features a side opening for easy waste removal and come standard with a rigid plastic liner. The all-welded, high quality steel construction is finished with a lustrous powder coated paint that is both appealing and rugged. 32 gallon capacity makes this ideal for high traffic areas such as businesses, state and federal organizations, restaurants, parks, city streets and residential facilities. Removable open top lid allows for easy access for servicing. Blue color finish. Dimensions: 27" x 34-3/4".

Product Specifications

    • WIDTH INCHES--
    • DEPTH INCHES--
    • HEIGHT INCHES34-3/4
    • COLOR FINISHBlue
    • CONSTRUCTIONSteel
    • LIDOpen
    • MANUFACTURERS PART NUMBERERST32 Blue
    • PACKAGE QUANTITY1
    • TYPEEnglish
    • DIAMETER INCHES27
    • BRANDPetersen Manufacturing Co
    • DESCRIPTIONReceptacle
    • CAPACITY GALLONS32

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed