Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bronco™ Waste Container Lid 32 Gal - Blue - Pkg Qty 4
See all 118 items in product family

Bronco™ Waste Container Lid 32 Gal - Blue - Pkg Qty 4

Item #: WBB642145

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$10.75 each

Sold in packages of 4

Price: $43.00
Product Information
Customer Review
Product Q&A
Accessories
Bronco™ Waste Container Lid 32 Gal - Blue
  • NSF 21 listed
  • Heavy-duty construction
  • BPA free

Product Specifications

    • HEIGHT INCHES5-2/5
    • COLOR FINISHBlue
    • CONSTRUCTIONPolyethylene (LLDPE)
    • MANUFACTURERS PART NUMBER34103314
    • PACKAGE QUANTITY4
    • SIZE32 Gal.
    • STYLERound
    • TYPEWaste Container Lid
    • WEIGHT LBS7-2/3
    • NSFY
    • DIAMETER INCHES24-1/4
    • BRANDCarlisle
    • TRADEMARKBronco™
    • FOR USE WITH32 Gal Bronco™ Waste Containers

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Blue lid, not yellow

Your review: This is a great BLUE lid, even though the picture is yellow. Purchased with the 32 gallon recycle can to use outside. The lids with the holes would not have worked. Sheds water well.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed