Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dolly For Square Bronco™ Container 28/40 Gallon - Black - Pkg Qty 2
See all 2 items in product family

Dolly For Square Bronco™ Container 28/40 Gallon - Black - Pkg Qty 2

Item #: WBB642276

Sold By: globalindustrial.com

Expected ship date 04/27/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$63.95 each

Sold in packages of 2

Price: $127.90
Product Information
Customer Review
Product Q&A
Accessories
Dolly For Square Bronco™ Container 28/40 Gallon - Black For use with Square Bronco™ Containers 28/40 Gallon.

Product Specifications

    • LENGTH INCHES17-5/7
    • WIDTH INCHES17-5/7
    • HEIGHT INCHES6
    • COLOR FINISHBlack
    • CONSTRUCTIONPolyethylene (LLDPE)
    • MANUFACTURERS PART NUMBER34154203
    • PACKAGE QUANTITY4
    • SIZE28/40 Gal.
    • STYLESquare
    • TYPEDolly
    • WEIGHT LBS4-6/7
    • NSFY
    • BRANDCarlisle
    • TRADEMARKBronco™
    • FOR USE WITHSquare Bronco Container 28/40 Gal

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed