Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
O-Cedar Commercial MaxiRough® Caddy Bag 6/Case - 6839 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 118 items in product family

O-Cedar Commercial MaxiRough® Caddy Bag 6/Case - 6839 - Pkg Qty 6

Item #: WBB1574106

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $267.60 Save up to 4%
$42.95 each

Sold in packages of 6

Price: $257.70
Product Information
Customer Review
Product Q&A
O-Cedar Commercial MaxiRough® Caddy Bag - 6/Case 6839

Adjustable buckles snap firmly onto the handles of MaxiRough® Container (#6832 & 6832-1 - sold separately). Versatile caddy fits 32 or 44 gallon trash containers. Durable yellow nylon material is easy to clean. 9 elasticized pockets hold necessary cleaning supplies.

Product Specifications

    • LENGTH INCHES25
    • WIDTH INCHES2
    • HEIGHT INCHES20
    • COLOR FINISHYellow
    • CONSTRUCTIONNylon
    • MANUFACTURERS PART NUMBER6839
    • PACKAGE QUANTITY6
    • TYPECaddy Bag
    • WEIGHT LBS1.666666667
    • DESCRIPTIONMaxiRough® Caddy Bag
    • FOR USE WITH32 & 44 Gallon Containers
    • BRANDO-Cedar Commercial

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!