Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
simplehuman® In-Cabinet Can - 2-5/8 Gallon Black

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

simplehuman® In-Cabinet Can - 2-5/8 Gallon Black

Item #: WB261755BK

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 29.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
simplehuman® In-Cabinet Can - 2-5/8 Gallon Black

The simplehuman in-cabinet can hangs inside your kitchen cabinet door for quick and easy access while you are busy at the kitchen counter. The heavy-duty steel frame hooks securely onto the door or can be screwed in for a permanent mount. It also holds a durable plastic bucket that keeps your cabinet free from messy spills and lifts out for easy cleaning. Although the bucket is grocery bag compatible, our code R custom fit liner fits this can perfectly — no bunching or slipping for a cleaner trash experience.

Product Specifications

    • WIDTH INCHES11-7/10
    • DEPTH INCHES8-7/10
    • HEIGHT INCHES14-3/10
    • COLOR FINISHBlack
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERCW1643
    • STYLEIn-Cabinet Can
    • CAPACITY GALLONS2-5/8
    • BRANDSimplehuman

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!