Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bronco™ Recycling Waste Container 20 Gal - Blue - Pkg Qty 6
See all 25 items in product family

Bronco™ Recycling Waste Container 20 Gal - Blue - Pkg Qty 6

Item #: WBB642087

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$27.95 each

Sold in packages of 6

Price: $167.70
Product Information
Customer Review
Product Q&A
Accessories
Bronco™ Recycle Waste Container 20 Gal - Blue
  • BPA free
  • Support community recycling programs or your own green initiatives
  • Two-sided recycle imprint
  • Available in high-capacity Round Containers

Product Specifications

    • WIDTH INCHES--
    • DEPTH INCHES--
    • HEIGHT INCHES23
    • COLOR FINISHBlue
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER341020REC14
    • PACKAGE QUANTITY6
    • STYLERecycle
    • TYPEWaste Container
    • WEIGHT LBS34-4/5
    • CAPACITY QUARTS527
    • NSFY
    • DIAMETER INCHES19-7/8
    • BRANDCarlisle
    • TRADEMARKBronco™
    • CAPACITY GALLONS20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!