Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ArchTec Parkview Single Trash Container - Black, Oval Opening 72700199

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

ArchTec Parkview Single Trash Container - Black, Oval Opening 72700199

Item #: WB261187BK

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 496.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ARCHTEC PARKVIEW WASTE & RECYCLING RECEPTACLES
Single Unit, Oval Opening
ArchTec parkview waste & recycling receptacles are perfect for cityscapes, streetscapes and other outdoor waste collecting areas. Parkview receptacles provide a sophisticated, upscale look to any d├ęcor. Ideal for outdoor applications. Container is made using heavy gauge, fire-safe vertical steel rails with a weather-proof powder coat finish. Double sided lid allows easy access to 2 sides. Corrosion resistant polyethylene lid is securely attached to container with a security cable to prevent theft. Removable, black powder coated, galvanized steel liner has built-in handles and grab bag system for easy maintenance. Liner offers 25 gallon capacity. Includes a set of decals for clear content disposal identification. 3/4" feet add stability and raise unit off ground for safety. Z-bracket anchoring system for safety and security that deters theft and vandalism. ADA compliant. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES17-1/4
    • DEPTH INCHES21-3/4
    • HEIGHT INCHES39-1/2
    • COLOR FINISHBlack
    • CONSTRUCTIONPlastic/Steel
    • LIDPlastic
    • LINERGalvanized
    • MANUFACTURERS PART NUMBER72700199
    • MODEL261187BK
    • TYPESquare
    • WEIGHT LBS50
    • DISPOSAL OPENING INCHES8" x 5"
    • LID TYPEDome
    • % POST CONSUMER RECYCLED CONTENT 15 Percent
    • BRANDCommercial Zone
    • DESCRIPTIONArchTec Parkview - Single Unit
    • CAPACITY GALLONS25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!