Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
White Lid for 6 Bushel Plastic Box Truck

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

White Lid for 6 Bushel Plastic Box Truck

Item #: WB260830

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 62.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ELEVATED POLY RECYCLING TRUCKS
White Lid for 6 Bushel Capacity Truck
Made using white rigid plastic that is corrosion resistant. For use with 6 Bushel Truck only (sold separately). Lid helps protect cargo.

Product Specifications

    • LENGTH INCHES32
    • WIDTH INCHES22
    • CAPACITY6 Bushel
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER5101250-6
    • BRANDDandux | CR Daniels
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!