Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid® Slim Jim® 1901995 Stainless Steel Step On Can, Front Step 13 Gallon - Red
See all 8 items in product family

Rubbermaid® Slim Jim® 1901995 Stainless Steel Step On Can, Front Step 13 Gallon - Red

Item #: WB261859RD

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $371.24 Save up to 40%
Price: $ 223.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rubbermaid® Slim Jim® Stainless Steel Step On Container
Front Step, 13 Gallon - Red

Slim Jim® step on stainless steel containers feature a fingerprint-resistant finish that seamlessly blend into any environment to provide an aesthetically pleasing and productive refuse solution. Slim profile and small footprint maximize space to fit in tightest spaces. Rubbermaid® Slim Jim® container includes a quiet and controlled lid-closure which minimizes noise, an internal hinge design that prevents wall damage and an increased foot pedal clearance for easier access and operation. Liner cinch easily and securely holds trash bag liners. Factory mutual certified ensures fire safety for regulatory compliance. Meets OSHA and OBRA standards for worker and environmental safety.

Product Specifications

    • WIDTH INCHES18-1/10
    • DEPTH INCHES13-7/10
    • HEIGHT INCHES28-7/10
    • COLOR FINISHStainless/Red
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBER1901995
    • PACKAGE QUANTITY1
    • TYPEFront Step
    • WHEELSNo
    • DESCRIPTIONSlim Jim Step On Container
    • CAPACITY GALLONS13
    • BRANDRubbermaid® Commercial

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!