Glaro 39 Gallon Open Top Wastebasket, Satin Aluminum New Yorker Collection - 2029-SA

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Glaro 39 Gallon Open Top Wastebasket, Satin Aluminum New Yorker Collection - 2029-SA

Item #: WBB1902336

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $326.00 Save up to 38%
Price: $ 201.95
Product Information
Customer Review
Product Q&A
Accessories
Glaro 39 Gallon Open Top Wastebasket, Satin Aluminum New Yorker Collection - 2029-SA

The Open Top WasteMaster Series of all metal, designer finished receptacles and wastebaskets is one of a kind. Each model features a timeless cylindrical shape with an economical open top design. This line of open top waste containers is perfect for low capacity areas, such as: hotels rooms, healthcare facilities, offices, health clubs, residences, and more. These American made, designer, fire-safe receptacles are the product of choice for use anywhere durability, performance, and presentation count.

Features & Benefits
  • Economical open top design
  • Indoor/Outdoor All Weather construction
  • Outer container constructed from heavy gauge rolled aluminum and/or galvanized steel
  • Non rusting aluminum bottom is sealed to the body for additional protection
  • Easy to clean finishes
  • Constructed of 30% fire safe recycled aluminum & steel
  • 100% post-consumer recyclable
  • Glaro "Go Green" - packed with 100% recycled materials
  • Quick Ship
  • Made in the USA


Product Specifications

    • WIDTH INCHES20
    • DEPTH INCHES20
    • HEIGHT INCHES29
    • COLOR FINISHSatin Aluminum
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBER2029-SA
    • PACKAGE QUANTITY1
    • STYLERound
    • TYPENew Yorker
    • WEIGHT LBS11
    • CAPACITY QUARTS156
    • LID TYPEOpen Top
    • % POST CONSUMER RECYCLED CONTENT 1
    • BRANDGlaro
    • LID COLOR--
    • DESCRIPTIONOpen Top Wastebasket
    • CAPACITY GALLONS39

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!