Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Landmark Series® 35 Gal. Locking Classic Container W/ Dome Top And Ashtray - Driftwood
See all 20 items in product family

Landmark Series® 35 Gal. Locking Classic Container W/ Dome Top And Ashtray - Driftwood

Item #: WBB566383

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $874.18 Save up to 40%
Price: $ 525.00
Product Information
Customer Review
Product Q&A
Accessories
Landmark Series® 35 Gal. Locking Classic Container W/ Dome Top And Ashtray - Driftwood

Locking Dome Top Container for high volume refuse collection. Openings on all four sides for convenient refuse collection. Hinged hood with a stay-open stray for easy access to rigid liner. Rainhood cover allows for year-round container use. Includes rigid liner and lock option for added security. 35 gallon capacity. Driftwood color finish.

Product Specifications

    • LENGTH INCHES26
    • WIDTH INCHES26
    • HEIGHT INCHES30-1/2
    • COLOR FINISHDriftwood
    • ASSEMBLYUnassembled
    • LIDDome
    • LINERRigid
    • MANUFACTURERS PART NUMBERFG397100DWOOD
    • PACKAGE QUANTITY1
    • STYLELandmark Series
    • BRANDRubbermaid® Commercial
    • DESCRIPTIONDome Top Frame w/Ashtray & Lock
    • CAPACITY GALLONS35
    • FOR USE WITHAggregate Panels

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed