Haven 2 Double-Sided 55 Gallon Waste Windshield Center, Charcoal - 75820599
See all 15 items in product family

Haven 2 Double-Sided 55 Gallon Waste Windshield Center, Charcoal - 75820599

Item #: WB261721CH

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 492.95
Product Information
Customer Review
Product Q&A
Accessories
Haven 2 Charcoal Double-Sided 55-Gallon Waste Windshield Center

This double-sided waste windshield center has a large capacity 55-gallon waste container, two 27.5-gallon liners with 12" x 10" openings and lift off lids, a full-service solution with a 2-gallon removable water bucket, towel holder, and squeegee. Towel dispenser, accommodates 1- or 2-ply folded paper towels; suggested towel size: 10" x 10". Molded from long-lasting high-density polyethylene; won't rust, dent or chip. Plastic is approximately 1/8" thick. 25% post-consumer recycled content. Made in USA

Product Specifications

    • WIDTH INCHES50.375
    • DEPTH INCHES25
    • HEIGHT INCHES40.75
    • COLOR FINISHCharcoal Gray
    • CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBER75820599
    • MODEL261721CH
    • TYPERectangle Double-Sided
    • INCLUDES(2) Towel Dispenser, (2) Squeegee
    • % POST CONSUMER RECYCLED CONTENT 25 Percent
    • BRANDCommercial Zone
    • MADE IN USAYes
    • CAPACITY GALLONS55

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!