+

Features:
- Run time up to 40 minutes with fully charged 2.0Ah Briggs & Stratton battery
- Up to 550 CFM air volume / 130 MPH air speed
- Infinite speed control maintains blower's desired airflow at any speed
- High efficiency brushless motor
- Quiet operation with no maintenance
- Durable metal battery release button
- Stable, anti-tip base design and a scrape protecting end ring
- Push button start
Product Specifications
- AMPS--
- MANUFACTURERS PART NUMBER1696775
- BATTERY SYSTEMXD
- MAX AIR VELOCITY (MPH)130
- BATTERY AMP HOURS (Ah)--
- BATTERIES REQUIRED1
- BRANDSnapper
- MAXIMUM CFM550
- VOLUME DB96
- AIR SPEED MPH130
- VOLTAGE82
- NOISE LEVEL(dB)96
- START TYPESwitch
- # BATTERIES INCLUDED0
- BATTERY INCLUDEDNo
- CHARGER INCLUDEDNo
- TYPEBlower
- MANUFACTURER LIMITED WARRANTY YEARS5
- ENGINE/MOTOR TYPEElectric (Battery)
- CALIFORNIA EMISSION COMPLIANTYes
- MAX AIR VOLUME (CFM)550
- CORDLESS OR CORDEDCordless
- KITNo
- STYLEHandheld
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: June 18, 2020
-
Reviewer: Anonymous
Date: June 18, 2020
Your review:
The best indeed, recommended as a great gas-powered replacement. -
Reviewer: Anonymous
Date: June 16, 2020
Your review:
We bought this blower with a clean up package that included other yard equipment and I am very impressed how well if blower works. It is very powerful and literally pushes your hand back when fully engaged. Thoroughly pleased. -
Reviewer: Anonymous
Date: March 12, 2020
Your review:
Bought this last summer and have used it every week after mowing my lawn. I live at the Jersey Shore and have a little less than 2,500 square feet of lawn. I am able to mow the lawn and clean all the debris of the walks and driveway. Love it and the mower. -
Reviewer: Anonymous
Date: September 27, 2019
Your review:
Blows good and strong. Discharge tube/snout is a little short. Unit is back-end heavy. It does not lend to "tilting downward" but intead straight forward. No decent way to hang on garage wall. -
Reviewer: Anonymous
Date: July 20, 2019
Your review:
I am buying the whole line of 82v tools after getting the Blower/Trimmer combo with battery & charger! I started to hate the idea of yard work just because of the uncertainty of wither or not the gas tools I had would start or run well. Id had to clean and rebuild the carbs in my tools every season because of bad gas in the area. Even with just the 2.0 AH batteries the runtime is great, and they recharge in not more than 30 mins for me! -
Reviewer: Anonymous
Date: July 15, 2019
Your review:
Just bought the blower and worked fine after I first charged the battery. Went to recharge (over two hours) charging and will now last no more than 4 minutes. Taking back for a full refund. First Snapper product I've ever used and now will never buy another Snapper product. -
Reviewer: Anonymous
Date: June 19, 2019
Your review:
I bought this about 6 months ago to replace a gas blower. This is so much quieter, lighter, and no starting issues. I was surprised by the power it has. I've used it maybe 2 dozen times and found no problems with it. -
Reviewer: Anonymous
Date: June 17, 2019
Your review:
No more lugging the gas can to the gas station! I'm a battery-operated girl and absolutely thrilled with my new Snapper leaf blower. The power is amazing, and yet it's light and nimble and doesn't ruin my back like my old cord-based blower. My lawn is blown off in mere minutes and looking fantastic. I HIGHLY recommend for any lady who likes doing yard work, you will now LOVE doing it! -
Reviewer: Anonymous
Date: May 18, 2019
Your review:
Had a issue with the charger and or battery and there wasn't a repair service center in my area to fix it. Two Snapper dealers said they only fix gas products.
There are no questions for this product.

Snapper 1696858 XD 82V 3.7 Cubic Ft. Bed Capacity Cordless Powered Utility Cart (Bare Tool)
Item #: 535672
Not Yet Rated
$519.95

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12
Item #: 708119
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$11.88

Snapper 1687884 XD 82V 21 Push Lawn Mower Kit W/ Two 2.0 Ah Batteries & Charger
Item #: 535660
Not Yet Rated
$599.95
Popular item in this category
GreenWorks® 2404502 BL80L01 80V Pro Series Axial Blower (Bare Tool)
Item #: B2380257
Usually ships in 7 to 10 days
$187.95

Snapper 1696775 XD 82V 130MPH 550CFM Cordless Handheld Blower (Bare Tool)
$164.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories