discount codeFree shipping over 300

Applied at checkout

+

EGO LM2101 POWER+ 56V 21" Push Lawn Mower Kit W/ 5.0Ah Battery & Charger

EGO LM2101 POWER+ 56V 21" Push Lawn Mower Kit W/ 5.0Ah Battery & Charger

Item #: WB535503

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $399.95

Quantity

Popular item in this category

EGO LM2101 21" Lawnmower Kit (5.0Ah Battery, 550W Charger)

The EGO 21" Power + Mower is the first lithium-ion mower to exceed the power of gas! Receive all the torque of gas without the noise, fuss and fumes. The EGO 56V Lithium-Ion Mower delivers long-lasting power, rapid charging and durability in all weather conditions. Equipped with a large 21" deck, a run time of up to 45 minutes (with 5.0Ah battery), to cut your entire lawn.



Features:
  • Torque of Gas!
  • 21" Deck Push Button Start
  • Compact Storage
  • Weather Resistant Construction (ipx4)
  • LED Headlights
  • 3-IN-1 Function: Mulching, Bagging, Side Discharge
  • 3 Position Handle Heights One Handed Height Adjustment
  • Maximum Cutting Height: 4 inches
  • Minimum Cutting Height: 1 ½ inches
  • Grass Bag Capacity: 2 Bushels
  • Rear Wheel Size: 9 inches
  • 5 Year Warranty

Product Specifications

  • AMPS--
  • MANUFACTURERS PART NUMBERLM2101
  • BATTERY SYSTEMPOWER+
  • BATTERY AMP HOURS5.0
  • BRANDEGO
  • BATTERIES REQUIRED1
  • MINIMUM CUTTING HEIGHT INCHES1-1/2
  • MAXIMUM RUN TIME MINUTES45
  • VOLTAGE56
  • MULCHING OPTIONYes
  • START TYPEPush Button
  • MAXIMUM CUTTING HEIGHT INCHES4
  • BAGGING OPTIONYes
  • # BATTERIES INCLUDED1
  • BATTERY INCLUDEDYes
  • DECK POSITIONS6
  • TYPELawn Mower
  • CHARGER INCLUDEDYes
  • MANUFACTURER LIMITED WARRANTY YEARS5
  • ENGINE/MOTOR TYPEElectric (Battery)
  • CALIFORNIA EMISSION COMPLIANTYes
  • CORDLESS OR CORDEDCordless
  • KITYes
  • DECK SIZE INCHES21
  • STYLEPush Mower
  • SELF PROPELLEDNo
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
EGO LM2101 POWER+ 56V 21" Push Lawn Mower Kit W/ 5.0Ah Battery & Charger

EGO LM2101 POWER+ 56V 21" Push Lawn Mower Kit W/ 5.0Ah Battery & Charger

Item #: WB535503

The item above has been added to your shopping list:

List name

Save Item to

Select List

    EGO LM2101 POWER+ 56V 21" Push Lawn Mower Kit W/ 5.0Ah Battery & Charger
    EGO LM2101 POWER+ 56V 21" Push Lawn Mower Kit W/ 5.0Ah Battery & Charger
    EGO LM2101 POWER+ 56V 21" Push Lawn Mower Kit W/ 5.0Ah Battery & Charger
    EGO LM2101 POWER+ 56V 21" Push Lawn Mower Kit W/ 5.0Ah Battery & Charger
    EGO LM2101 POWER+ 56V 21" Push Lawn Mower Kit W/ 5.0Ah Battery & Charger
    EGO LM2101 POWER+ 56V 21" Push Lawn Mower Kit W/ 5.0Ah Battery & Charger
    EGO LM2101 POWER+ 56V 21" Push Lawn Mower Kit W/ 5.0Ah Battery & Charger
    EGO LM2101 POWER+ 56V 21" Push Lawn Mower Kit W/ 5.0Ah Battery & Charger
    EGO LM2101 POWER+ 56V 21" Push Lawn Mower Kit W/ 5.0Ah Battery & Charger
    EGO LM2101 POWER+ 56V 21" Push Lawn Mower Kit W/ 5.0Ah Battery & Charger

    Be the first to know about our special deals and events!

    Top