Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

String Trimmers & Edgers

21 Results

Availability

Free Shipping

Special Price

Brand

View All Type
View All Voltage
View All Price
21 Results
Compare
BESTSELLER
1
1
$229.95
Ships within 1 Business Day

Cutting Swath

9-1/2 in

Battery System

POWER+

Voltage

56 V

Battery Included

No

Compare
BESTSELLER
1
1
$219.95
Ships in 14 Business Days

Cutting Swath

15 in

Cutting Line Size

0.095 in

Battery System

POWER+

Voltage

56 V

Compare
BESTSELLER
1
1
$139.95
Free Shipping
Ships in 7 Business Days

Voltage

20 V

Compare
BESTSELLER
1
1
$515.00
Ships within 1 Business Day

Cutting Swath

15 in

Cutting Line Size

0.08 in

Battery System

LXT®

Voltage

18 V

Compare
1
1
$169.95
Ships in 7 Business Days

Cutting Swath

12 in

Cutting Line Size

12 in

Battery System

48V

Voltage

48 V

Compare
1
1
$449.00
Free Shipping
Ships within 1 Business Day

Cutting Swath

15 in

Cutting Line Size

0.095 in

Battery System

POWER+

Voltage

56 V