Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ShelterLogic, 70619, GrowIt Backyard Raised Bed Greenhouse- Peak Style 4 ft. x 4 ft. x 2-5/16 ft.

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

ShelterLogic, 70619, GrowIt Backyard Raised Bed Greenhouse- Peak Style 4 ft. x 4 ft. x 2-5/16 ft.

Item #: WBB1919120

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 79.95

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
ShelterLogic, 70619, GrowIt Backyard Raised Bed Greenhouse- Peak Style 4 ft. x 4 ft. x 2-5/16 ft.

Grow and protect plants with this raised bed greenhouse. The compact size and sturdy build makes it perfect for starting seeds and extending the growing season. This easy-to-assemble, compact greenhouse is constructed with high quality steel. Roll-up cover provides airflow and temperature control. Tension ropes hold the cover in any position from fully closed to fully open to allow desired flow. Wood Frame Not Included.
Documents

Documents are in PDF format

Product Specifications

    • LENGTH FEET4
    • WIDTH FEET4
    • HEIGHT FEET2-5/16
    • CAPACITY CUBIC FEET36.8
    • MANUFACTURERS PART NUMBER70619
    • BRANDShelterLogic
    • CANOPY STYLEGreenhouse
    • FRAME CONSTRUCTION3:00
    • LIMITED WARRANTY1 year
    • OPENING (WxH)--
    • PACKAGE QUANTITY1
    • PEAK HEIGHT2-5/16
    • SIDEWALL HEIGHT--
    • STYLEPeak
    • WEIGHT LBS17-7/16
    • SERIESGrow It
    • HEIGHT INCHES27-5/8
    • CANOPY COLORTranslucent
    • LENGTH INCHES48
    • DESCRIPTIONBackyard Raised Bed Greenhouse
    • WIDTH INCHES48
    • # OF LEGS0
    • FRAME COLORGray
    • CANOPY MATERIALPolyethylene

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!