Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ShelterLogic, 70684, GrowIt Greenhouse-In-A-Box Pro Peak-Style 12 ft. x 20 ft. x 8 ft.

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

ShelterLogic, 70684, GrowIt Greenhouse-In-A-Box Pro Peak-Style 12 ft. x 20 ft. x 8 ft.

Item #: WBB1919121

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 673.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
ShelterLogic, 70684, GrowIt Greenhouse-In-A-Box Pro Peak-Style 12 ft. x 20 ft. x 8 ft.

The Greenhouse-in-a-Box™ Pro is designed to extend the growing season by insulating and protecting plants. The heavy duty 1 3/8" steel frame provides strength for extended use and portability for changing growing season demands. The GrowIT heavy duty translucent ripstop polyethylene cover will outlast and outperform standard greenhouse fabrics for multiple season of use.

Product Specifications

    • LENGTH FEET20
    • WIDTH FEET12-3/8
    • HEIGHT FEET8-3/8
    • CAPACITY CUBIC FEET2083.2
    • MANUFACTURERS PART NUMBER70684
    • BRANDShelterLogic
    • CANOPY STYLEGreenhouse
    • CONSTRUCTIONSteel Pipe
    • FRAME CONSTRUCTION3:00
    • LIMITED WARRANTY1 year
    • OPENING (WxH)--
    • PACKAGE QUANTITY1
    • PEAK HEIGHT8-3/8
    • SIDEWALL HEIGHT7-1/2
    • STYLEPeak
    • WEIGHT LBS179
    • LENGTH INCHES240
    • DESCRIPTIONGreenhouse-In-A-Box
    • WIDTH INCHES148-13/16
    • FRAME COLORGray
    • CANOPY MATERIALPolyethylene
    • SERIESGrow It
    • HEIGHT INCHES100-13/16
    • CANOPY COLORTranslucent
    • # OF LEGS12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed