Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Translucent Greenhouse, Peak Style 12'W x12L 'x 8'H
See all 8 items in product family

Translucent Greenhouse, Peak Style 12'W x12L 'x 8'H

Item #: WBB445038

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 391.95
Product Information
Customer Review
Product Q&A
Accessories
Translucent Greenhouse, Peak Style 12'W x12L 'x 8'H

These roomy, greenhouses go up easily, and will have you ready for plants in a couple hours. Both come complete with anchors, double zipper back panel, and front panel midway door. Rhino Shelter12x212x8' Peak Green house ( translucent) provides the best in instant and affordable growing houses. House style frame is manufactured from Heavy Duty Galvanized for Maximum Strength & durability; all frame members are pre-drilled & cut for easy assembly and come with heavy duty zinc plated hardware; The Cover is 20 mil/ 8 ounce ) and doors are made from long life UV Resistant and Fire Retardant Poly with "Ripstop" Fabric Backing. There are doors on both ends of building.

Product Specifications

    • LENGTH FEET12
    • WIDTH FEET12
    • HEIGHT FEET8
    • CAPACITY CUBIC FEET144
    • MANUFACTURERS PART NUMBER12128HSKTRANS
    • CANOPY/PANEL MATERIAL8 oz, 20 mil Polyethylene
    • ASSEMBLYUnassembled
    • FRAME CONSTRUCTION1-5/8" OD Steel Pipe
    • OPENING (WxH)10' x 6'
    • WEIGHT LBS197
    • PEAK HEIGHT8'
    • SIDEWALL HEIGHT6'
    • CANOPY COLORTranslucent
    • BRANDRhino

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!