Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lasco 1429010 1" Insert Coupling

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Lasco 1429010 1" Insert Coupling

Item #: WBB1916589

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 0.29
Product Information
Customer Review
Product Q&A
Lasco 1429010 1" Insert Coupling

Lasco 1429010 1" Insert Coupling.

Product Specifications

    • BRANDLasco
    • CONNECTION SIZE INCHES1
    • MANUFACTURERS PART NUMBER1429010
    • TYPEInsert Coupling
    • STOCK TYPENon-Stock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!