Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hunter ACCUSYNCADJ Adjustable Pressure Regulator, 20', 100 PSI, 4-1/2"

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Hunter ACCUSYNCADJ Adjustable Pressure Regulator, 20', 100 PSI, 4-1/2"

Item #: WBB1916929

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 52.95
Product Information
Customer Review
Product Q&A
Accessories
Hunter ACCUSYNCADJ Adjustable Pressure Regulator, 20', 100 PSI, 4-1/2"

Features:
  • Adjustable Pressure
  • 20-100 PSI
  • Height with Solenoid: 3 1/4"
  • Length: 4 1/2"
  • Ideal for full customization
  • Works with any Hunter valve

Product Specifications

    • LENGTH INCHES4-1/2
    • HEIGHT INCHES3-1/4
    • BRANDHunter
    • MANUFACTURERS PART NUMBERACCUSYNCADJ
    • DESCRIPTIONAdjustable Pressure Regulator, 20', 100 PSI
    • PSI20-100
    • STOCK TYPENon-Stock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!