Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Galcon GAV3SHE62P0 CV600 Series Set Hydraulic DC Latching Solenoid

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Galcon GAV3SHE62P0 CV600 Series Set Hydraulic DC Latching Solenoid

Item #: WBB1590729

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 33.95
Product Information
Customer Review
Product Q&A
Galcon GAV3SHE62P0 CV600 Series Set Hydraulic DC Latching Solenoid

The Galcon CV600 3-Way DC Latching Solenoid for Battery Operated Controllers can be used to operate 3-way hydraulic valves of various kinds. The S1602 is designed to work at pressures up to 140 PSI with KV of approximately 80 liter/hour with 1.8 mm nozzle. Inputs are 1-8 BSPT female. The CV600 has a working voltage of 6-18VDC Pulse and 3Ω. The required pulse length is 20-100 milliseconds.NO/NC - according to the electrical connection of the wires.

Product Specifications

    • LENGTH INCHES2-3/4
    • WIDTH INCHES3-15/16
    • HEIGHT INCHES4-5/16
    • BRANDGalcon
    • MANUFACTURERS PART NUMBERGAV3SHE62P0
    • SERIESCV600
    • TYPELatching Soleniod
    • VOLTAGE6-18VDC Pulse
    • PSI140
    • STOCK TYPENon-Stock
    • DESCRIPTIONSet Hydraulic DC Latching Solenoid
    • WEIGHT LBS0.66
    • OHMS3
    • CONNECTION TYPE1-8 BSPT female

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!