Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rain Bird 5Q 5' Quarter Circle Sprinkler Nozzle

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Rain Bird 5Q 5' Quarter Circle Sprinkler Nozzle

Item #: WBB1916745

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 0.86
Product Information
Customer Review
Product Q&A
Accessories
Rain Bird 5Q 5' Quarter Circle Sprinkler Nozzle

Features:
  • Specifications
  • Spacing: 5 to 15 feet (1,5 to 4,5 m)
  • Pressure: 15 to 30 psi (1 to 2,1 bar)
  • Optimum pressure: 30 psi (2,1 bar)*
  • * Rain Bird recommends using 1800 PRS spray heads to maintain optimum nozzle performance in higher pressure situations

Product Specifications

    • BRANDRain Bird
    • MANUFACTURERS PART NUMBER5Q
    • DESCRIPTION5-1/2' Quarter Circle Sprinkler Nozzle
    • MAXIMUM RECOMMENDED SYSTEM PRESSURE15 - 30 PSI
    • PSI30 psi (2,1 Bars)*
    • SPACING INCHES5' to 15'
    • STOCK TYPENon-Stock
    • SPRAY RADIUS FEET5-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!