Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Orbit Irrigation Hard Top 2" Spring-Loaded Pop-Up With 15' Nozzle
See all 7 items in product family

Orbit Irrigation Hard Top 2" Spring-Loaded Pop-Up With 15' Nozzle

Item #: WBB735598

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4.08

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Orbit Irrigation Hard Top 2" Spring-loaded Pop-up with 15' Nozzle

Orbit's Hard Top(r) Spring-Loaded Pop-Up Sprinklers are ideal for sprinklers bordering sidewalks or driveways. The Hard Top(r) protects the sprinkler where frequent contact with tires and lawn equipment are common. The sprinkler head sprays a 10 Ft. to 15 Ft. radius in a partial to full circle.

    Features and Benefits

  • Sprays 10 Ft. to 15 Ft. radius for smaller lawns
  • Ideal for yards bordering sidewalks and driveways where frequent contact with tires or lawn equipment are common
  • Nozzle easily adjusts spray from part to full circle with a ratcheting stem
  • 2 In. pop-up height
  • Durable zinc cap
  • For outdoor use with cold water only
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES2-1/4
    • WIDTH INCHES2-1/4
    • HEIGHT INCHES4-1/8
    • COLOR FINISHBlack/Green
    • BRANDOrbit
    • CONNECTION SIZE INCHES--
    • CONSTRUCTIONPlastic
    • DEGREE TURN360°
    • MANUFACTURERS PART NUMBER54115
    • MAXIMUM SPRAY DISTANCE FEET10-15
    • POP-UP HEIGHT INCHES2
    • PACKAGE QUANTITY1
    • SERIESWaterMaster Hard Top
    • TYPEPop-up
    • STOCK TYPEStock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!