Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Weathermatic LX3 3" Plastic Pop-Up Spray Body, 5" OAL
See all 39 items in product family

Weathermatic LX3 3" Plastic Pop-Up Spray Body, 5" OAL

Item #: WBB1916803

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1.85
OUT OF STOCK.
Product Information
Customer Review
Product Q&A
Weathermatic LX3 3" Plastic Pop-Up Spray Body, 5" OAL

Features:
  • 3" Plastic Pop-up Spray
  • Overall Body Height: 5"
  • Nozzle Not Included

Product Specifications

    • HEIGHT INCHES5
    • BRANDWeathermatic
    • MANUFACTURERS PART NUMBERLX3
    • POP-UP HEIGHT INCHES3 Plastic Pop-up Spray
    • DESCRIPTION3" Plastic Pop-Up Spray Body
    • STOCK TYPENon-Stock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!