Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hunter PROS04PRS30 1/2" 4" Pop-Up, 30 PSI Regulated

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Hunter PROS04PRS30 1/2" 4" Pop-Up, 30 PSI Regulated

Item #: WBB1916644

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4.78
Product Information
Customer Review
Product Q&A
Accessories
Hunter PROS04PRS30 1/2" 4" Pop-Up, 30 PSI Regulated

Features:
  • Nozzle Not Included
  • Overall Height: 5 7/8"
  • Pop-ip Height: 4"
  • Exposed diameter: 2 1/4"
  • Inlet size: 1/2" female NPT

Product Specifications

    • HEIGHT INCHES5-7/8
    • BRANDHunter
    • CONNECTION SIZE INCHES1/2
    • MANUFACTURERS PART NUMBERPROS04PRS30
    • POP-UP HEIGHT INCHES4
    • DESCRIPTION4" Pop-Up, 30 PSI Regulated
    • DIAMETER INCHES2-1/4
    • PSI30
    • STOCK TYPENon-Stock
    • CONNECTION TYPEFNPT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!